Disposable Coverallss, Collared, L, Polypropylene, Elastic Wrist, Elastic Ankle, Serged Seam, 25 PK
Mfr # 358441LGRA
Zoro # G7865645
product price: $196.99
/pk 25, $7.88/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358441LGRA
Zoro #
G7865645
UPC #
788570109629
Country of Origin
Mexico
Dimensions
Size
L
Fits Chest Size
39 in to 43 in
Length
37"
Fits Waist Size
42 in to 44 in
Maximum Height
70 in
Minimum Waist Size
42 in
Minimum Height
67 in
Maximum Waist Size
44 in
Chest Size - Minimum
39 in
Chest Size - Maximum
43 in
Description
Collared Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 43 in, Chest Size - Minimum 39 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Orange, Coverall Style Collared Coverall, Cuff Style Elastic, Features Great for use By Prisons or Work Areas Where High Visibility is Required, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.