Disposable Coverallss, Collared, XL, Polypropylene, Open Wrist, Open Ankle, Serged Seam, White
Mfr # 55802XGRA
Zoro # G4642285
product price: $1.99
/eaKey Features
Size
XL
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55802XGRA
Zoro #
G4642285
UPC #
788570122239
Country of Origin
China
Dimensions
Size
XL
Fits Chest Size
42 in to 45 in
Length
38-1/2"
Fits Waist Size
46 in to 48 in
Minimum Height
71 in
Maximum Height
74 in
Minimum Waist Size
46 in
Maximum Waist Size
48 in
Chest Size - Maximum
45 in
Chest Size - Minimum
43 in
Description
Collared Disposable Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 45 in, Chest Size - Minimum 43 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features This Non-Woven Material Offers Lightweight Splash Protection, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.