Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Lab Coat, Polypropylene, Hook-and-Loop Closure, Blue, 50 PK

  • Mfr # 6512EBHLXXXXX

  • Zoro # G7885972


product price: $102.99
/pk 50, $2.06/ea
Free Shipping & Returns

Key Features

Color
Blue
Cleanroom Class
ISO 7 (Class 10,000) and above
Material
Polypropylene
Named Size
5XL
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6512EBHLXXXXX
Zoro #
G7885972
UPC #
-
Country of Origin
China

Dimensions

Size
5XL
Named Size
5XL
Length
33 in
Fits Chest Size
52 in to 56 in
Minimum Chest Size
52 in
Maximum Chest Size
56 in
Overall Length
33 in
Sleeve Length Type
Long
Chest Size - Maximum
56 in
Chest Size - Minimum
52 in

Details

Item
Disposable Lab Coat
Color
Blue
Cleanroom Class
ISO 7 (Class 10,000) and above
Material
Polypropylene
Closure Type
Hook-and-Loop
Hazard Protection Type
Non-Hazardous Dry Particulates
Cuff Style
Elastic
Fabric Weight
30 oz
Seam Style
Serged
Standards
ANSI
Material Weight
42 g/sq m
Material Performance
Light Duty
Federal 209E Clean Room Class
10,000
Garment Style
Shirt
Shirt Material
Polypropylene
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
ISO Class
ISO 7
Anti-Static
No
Brand and Series
Cellucap
Collar Style
Plain
Protection Type
Liquid and Particulate
Federal 209E Cleanroom Class
10,000

Description

Disposable Lab Coat, Anti-Static No, Chest Size - Maximum 56 in, Chest Size - Minimum 52 in, Closure Type Hook-and-Loop, Collar Style Plain, Color Blue, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Material Weight 42 g/sq m, Named Size 5XL, Overall Length 33 in, Seam Style Serged, Sleeve Length Type Long, Standards ANSI, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.