Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Lab Coat, Polypropylene, Hook-and-Loop Closure, White, 4XL, 50 PK

  • Mfr # 6512EWHLXXXX

  • Zoro # G5040411


product price: $91.99
/pk 50, $1.84/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene
Closure Type
Hook-and-Loop
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6512EWHLXXXX
Zoro #
G5040411
UPC #
-
Country of Origin
China

Dimensions

Named Size
4XL
Length
33 in
Size
4XL
Fits Chest Size
50 in to 54 in
Maximum Chest Size
54 in
Minimum Chest Size
50 in
Overall Length
33 in
Sleeve Length Type
Long
Chest Size - Minimum
50 in
Chest Size - Maximum
54 in

Details

Item
Disposable Lab Coat
Color
White
Material
Polypropylene
Closure Type
Hook-and-Loop
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
Collar Style
Plain
Fabric Weight
0.9 oz
Standards
ANSI/ISEA 101-1996 R2008
Cuff Style
Elastic
Material Performance
Light Duty
Material Weight
0.9 oz
Anti-Static
No
Brand and Series
Cellucap
ISO Class
ISO 7
Garment Style
Shirt
Protection Type
Liquid and Particulate
Cleanroom Class
ISO 7 (Class 10,000) and above
Shirt Material
Polypropylene
Federal 209E Clean Room Class
10,000
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Federal 209E Cleanroom Class
10,000

Description

Disposable Lab Coat, Anti-Static No, Chest Size - Maximum 54 in, Chest Size - Minimum 50 in, Closure Type Hook-and-Loop, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Material Weight 42 g/sq m, Named Size 4XL, Overall Length 33 in, Seam Style Serged, Sleeve Length Type Long, Standards ANSI/ISEA 101-1996 R2008, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.