Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Lab Coat, Polypropylene, Snap Closure, Orange, 2XL, 30 PK

  • Mfr # 6509ORXX

  • Zoro # G5079347


product price: $63.89
/pk 30, $2.13/ea

Key Features

Color
Orange
Material
Polypropylene
Closure Type
Snap
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6509ORXX
Zoro #
G5079347
UPC #
-
Country of Origin
China

Dimensions

Named Size
2XL
Length
44 in
Fits Chest Size
46 in to 50 in
Size
2XL
Overall Length
34 1/2 in
Minimum Chest Size
46 in
Maximum Chest Size
50 in
Sleeve Length Type
Long
Chest Size - Minimum
46 in
Chest Size - Maximum
50 in

Details

Item
Disposable Lab Coat
Color
Orange
Material
Polypropylene
Closure Type
Snap
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates
Collar Style
Plain
Cuff Style
Elastic
Standards
ANSI/ISEA 101-1996 R2008
Fabric Weight
1.25 oz
Anti-Static
No
Protection Type
Liquid and Particulate
Material Performance
Light Duty
Federal 209E Clean Room Class
10,000
Cleanroom Class
ISO 7 (Class 10,000) and above
Brand and Series
Cellucap
Shirt Material
Polypropylene
Garment Style
Shirt
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
ISO Class
ISO 7
Material Weight
1.25 oz
High-Visibility
Yes
Federal 209E Cleanroom Class
10,000

Description

Disposable Lab Coat, Anti-Static No, Chest Size - Maximum 50 in, Chest Size - Minimum 46 in, Closure Type Snap, Collar Style Plain, Color Orange, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, High-Visibility Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Material Weight 50 g/sq m, Named Size 2XL, Overall Length 34 1/2 in, Pocket Location Not Applicable, Seam Style Serged, Sleeve Length Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.