Disposable Lab Coat, Polypropylene, Snaps Closure, Blue, M, 25 PK
Mfr # 63302EWNM
Zoro # G7899026
product price: $35.69
/pk 25, $1.43/eaKey Features
Color
Blue
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63302EWNM
Zoro #
G7899026
UPC #
-
Country of Origin
Multiple
Dimensions
Named Size
M
Length
42 in
Size
M
Fits Chest Size
47 in
Details
Item
Disposable Lab Coat
Color
Blue
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Fabric Weight
1 oz
Cuff Style
Open
Attached Hood
No
Pattern
Solid
Wrist Closure
Open
Product Type
Lab Coat
Material Weight
1 oz
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color Blue, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Material Polypropylene, Material Weight 1.25 oz, Named Size M, Number of Pockets 0, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.