Zoro Homepage

Disposable Lab Coat, Polypropylene, Snaps Closure, Blue, XL, 25 PK

  • Mfr # 3302NX

  • Zoro # G8198181


product price: $42.69
/pk 25, $1.71/ea

Key Features

Color
Blue
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3302NX
Zoro #
G8198181
UPC #
-
Country of Origin
China

Dimensions

Named Size
XL
Length
44 in
Fits Chest Size
53 in
Size
XL

Details

Item
Disposable Lab Coat
Color
Blue
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Fabric Weight
1 oz
Cuff Style
Open
Attached Hood
No
Pattern
Solid
Wrist Closure
Open
Material Weight
1 oz
Product Type
Lab Coat

Description

Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color Blue, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Material Polypropylene, Material Weight 1.25 oz, Named Size XL, Number of Pockets 0, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.