Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Lab Coat, Polypropylene, Snaps Closure, White, M, 25 PK

  • Mfr # 3509M

  • Zoro # G8193902


product price: $63.39
/pk 25, $2.54/ea

Key Features

Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3509M
Zoro #
G8193902
UPC #
-
Country of Origin
China

Dimensions

Named Size
M
Length
42 in
Fits Chest Size
38 in to 42 in
Size
M
Overall Length
38 in
Minimum Chest Size
38 in
Maximum Chest Size
42 in
Chest Size - Maximum
42 in
Chest Size - Minimum
38 in

Details

Item
Disposable Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Collar Style
Mandarin
Cuff Style
Elastic
Fabric Weight
1.5 oz
Protection Type
Liquid & Particulate
Garment Style
Lab Coat
Cleanroom Class
ISO 7 (Class 10,000) and above
Pattern
Solid
Gender
Unisex
Federal 209E Clean Room Class
10,000
Wrist Closure
Elastic
Sterile/Non-Sterile
Non-Sterile
ISO Class
ISO 7
Packaging
Bulk
Material Performance
Heavy Duty
Anti-Static
No
Material Coating
SMS
Launderable
No
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Material Weight
1.5 oz
Attached Hood
No
Brand and Series
Cellucap
Product Type
Lab Coat
Federal 209E Cleanroom Class
10,000
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 42 in, Chest Size - Minimum 38 in, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Coating SMS, Material Weight 50 g/sq m, Named Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.