Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Lab Coat, Polypropylene, Snaps Closure, White, S, 25 PK

  • Mfr # 3302EWSS

  • Zoro # G8169086


product price: $46.89
/pk 25, $1.88/ea

Key Features

Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3302EWSS
Zoro #
G8169086
UPC #
-
Country of Origin
China

Dimensions

Named Size
S
Length
40 in
Size
S
Fits Chest Size
38 in to 42 in
Maximum Chest Size
42 in
Overall Length
38 in
Minimum Chest Size
38 in
Chest Size - Minimum
38 in
Chest Size - Maximum
42 in

Details

Item
Disposable Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Collar Style
Mandarin
Fabric Weight
1 oz
Cuff Style
Elastic
Brand and Series
Cellucap
Material Coating
Polypropylene
Wrist Closure
Elastic
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Pattern
Solid
Anti-Static
No
Cleanroom Class
ISO 7 (Class 10,000) and above
Packaging
Bulk
Garment Style
Lab Coat
Protection Type
Liquid & Particulate
Material Weight
1 oz
Gender
Unisex
Attached Hood
No
ISO Class
ISO 7
Material Performance
Light Duty
Sterile/Non-Sterile
Non-Sterile
Launderable
No
Federal 209E Clean Room Class
10,000
Product Type
Lab Coat
Federal 209E Cleanroom Class
10,000
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 42 in, Chest Size - Minimum 38 in, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Coating Polypropylene, Material Weight 30 g/sq m, Named Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.