Disposable Shoe Covers, Polypropylene, Blue, Slip Resistant Sole: Yes , XL
Mfr # 28033BGRA
Zoro # G4957714
product price: $82.65
/pk 300, $0.28/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Named Size
XL
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28033BGRA
Zoro #
G4957714
UPC #
788570125100
Country of Origin
Thailand
Dimensions
Named Size
XL
Overall Height
7 1/4 in
Size
XL
Thickness
5.5 mil
Shoe Size Maximum
14
Shoe and Boot Cover Size
12, 13, 14
Shoe Size Minimum
11
Mens Shoe Size - Maximum
14
Mens Shoe Size - Minimum
11
Shoe and Boot Cover Height Range
Ankle
Fits Shoe Size
11 to 14
Shoe and Boot Cover Fits Shoe Size
12 to 15
Description
Shoe Covers, Anti-Static No, Closure Type Elastic, Color Blue, FDA Compliant Yes, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Mens Shoe Size - Maximum 14, Mens Shoe Size - Minimum 11, Metal Detectable No, Named Size XL, Overall Height 7 1/4 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Shoe Covers, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.