Zoro Homepage

Disposable Shoe Covers, Polypropylene, Blue, Slip Resistant Sole: Yes , XL

  • Mfr # 28033GRA

  • Zoro # G3902586


product price: $30.35
/pk 100, $0.30/ea

Key Features

Material
Polypropylene
Named Size
XL
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28033GRA
Zoro #
G3902586
UPC #
788570104402
Country of Origin
Thailand

Dimensions

Named Size
XL
Overall Height
7 1/4 in
Size
XL
Thickness
5.5 mil
Shoe Size Minimum
11
Shoe Size Maximum
14
Shoe and Boot Cover Size
12, 13, 14
Mens Shoe Size - Maximum
14
Mens Shoe Size - Minimum
11
Shoe and Boot Cover Height Range
Ankle
Shoe and Boot Cover Fits Shoe Size
12 to 15
Fits Shoe Size
11 to 14

Description

Shoe Covers, Anti-Static No, Closure Type Elastic, Color Blue, FDA Compliant Yes, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Mens Shoe Size - Maximum 14, Mens Shoe Size - Minimum 11, Metal Detectable No, Named Size XL, Overall Height 7 1/4 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Shoe Covers, Standards FDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.