Zoro Homepage

Disposable Smock, 3XL, Polypropylene, Hook-and-Loop, Open Cuff, Serged Seam, 50 PK

  • Mfr # 6512HLNXXX

  • Zoro # G5038844


product price: $63.69
/pk 50, $1.27/ea

Key Features

Material
Polypropylene
Closure Type
Hook-and-Loop
Cuff Style
Open
Seam Style
Serged
Maximum Chest Size
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6512HLNXXX
Zoro #
G5038844
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Maximum Chest Size
27 in
Length
33 in
Fits Chest Size
26 in to 27 in
Sleeve Length Type
Short
Minimum Chest Size
26 in
Overall Length
31 in
Chest Size - Minimum
26 in
Named Size
3XL
Chest Size - Maximum
27 in

Details

Item
Disposable Smock
Material
Polypropylene
Color
Blue
Closure Type
Hook-and-Loop
Cuff Style
Open
Seam Style
Serged
Standards
FDA Approved
Fabric Weight
0.9 oz
Garment Style
Shirt
Material Performance
Light Duty
High Visibility
No
Gas Tight
No
Brand and Series
Cellucap
Neck Style
V-Neck
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Cleanroom Class
ISO 7 (Class 10,000) and above
Hazard Protection Type
Non-Hazardous Dry Particulates
Protection Type
Liquid and Particulate
Collar Style
Plain
Shirt Material
Polypropylene
Material Weight
42 g/sq m
ISO Class
ISO 7
Spray Tight
No
Reduced Spray
No
Liquid Tight
No
Anti-Static
No
Federal 209E Clean Room Class
10,000
High-Visibility
No
Federal 209E Cleanroom Class
10,000

Description

Disposable Smock, Anti-Static No, Chest Size - Maximum 27 in, Chest Size - Minimum 26 in, Closure Type Hook-and-Loop, Collar Style Plain, Color Blue, Cuff Style Open, Federal 209E Cleanroom Class 10,000, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, High-Visibility No, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Tight No, Material Polypropylene, Material Weight 42 g/sq m, Named Size 3XL, Neck Style V-Neck, Overall Length 31 in, Reduced Spray No, Seam Style Serged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.