Zoro Homepage

Disposable Smock, L, Polypropylene, Hook-and-Loop, Open Cuff, Serged Seam, 50 PK

  • Mfr # 6512HLNL

  • Zoro # G5038756


product price: $63.19
/pk 50, $1.26/ea

Key Features

Material
Polypropylene
Color
Blue
Closure Type
Hook-and-Loop
Cuff Style
Open
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6512HLNL
Zoro #
G5038756
UPC #
-
Country of Origin
China

Dimensions

Size
L
Maximum Chest Size
29 in
Fits Chest Size
28 in to 29 in
Length
33 in
Sleeve Length Type
Short
Minimum Chest Size
28 in
Overall Length
32 1/2 in
Chest Size - Minimum
28 in
Chest Size - Maximum
29 in
Named Size
L

Details

Item
Disposable Smock
Material
Polypropylene
Color
Blue
Closure Type
Hook-and-Loop
Cuff Style
Open
Seam Style
Serged
Standards
FDA Approved
Fabric Weight
0.9 oz
Spray Tight
No
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Cleanroom Class
ISO 7 (Class 10,000) and above
ISO Class
ISO 7
Material Performance
Light Duty
Hazard Protection Type
Non-Hazardous Dry Particulates
Neck Style
V-Neck
Shirt Material
Polypropylene
High Visibility
No
Reduced Spray
No
Liquid Tight
No
Garment Style
Shirt
Collar Style
Plain
Anti-Static
No
Protection Type
Liquid and Particulate
Gas Tight
No
Brand and Series
Cellucap
Material Weight
42 g/sq m
Federal 209E Clean Room Class
10,000
High-Visibility
No
Federal 209E Cleanroom Class
10,000

Description

Disposable Smock, Anti-Static No, Chest Size - Maximum 29 in, Chest Size - Minimum 28 in, Closure Type Hook-and-Loop, Collar Style Plain, Color Blue, Cuff Style Open, Federal 209E Cleanroom Class 10,000, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, High-Visibility No, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Tight No, Material Polypropylene, Material Weight 42 g/sq m, Named Size L, Neck Style V-Neck, Overall Length 32 1/2 in, Reduced Spray No, Seam Style Serged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.