Disposable Smock, L, Polypropylene, Hook-and-Loop, Open Cuff, Serged Seam, 50 PK

  • Mfr # 6512HLL

  • Zoro # G7432126


product price:  $70.29
/pk 50, $1.41/ea

Key Features

Material
Polypropylene
Color
White
Closure Type
Hook-and-Loop
Cuff Style
Open
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6512HLL
Zoro #
G7432126
UPC #
788570173224
Country of Origin
China

Dimensions

Size
L
Maximum Chest Size
25 in
Length
33 in
Fits Chest Size
24 in to 25 in
Minimum Chest Size
24 in
Overall Length
24 in
Sleeve Length Type
Short
Named Size
L
Chest Size - Maximum
25 in
Chest Size - Minimum
24 in

Details

Item
Disposable Smock
Material
Polypropylene
Color
White
Closure Type
Hook-and-Loop
Cuff Style
Open
Seam Style
Serged
Standards
FDA Approved
Fabric Weight
30 oz
Garment Style
Shirt
High Visibility
No
Neck Style
V-Neck
Spray Tight
No
Hazard Protection Type
Non-Hazardous Dry Particulates
Shirt Material
Polypropylene
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Reduced Spray
No
Anti-Static
No
Material Performance
Light Duty
Cleanroom Class
ISO 7 (Class 10,000) and above
Brand and Series
Cellucap
Collar Style
Plain
Gas Tight
No
ISO Class
ISO 7
Protection Type
Liquid and Particulate
Liquid Tight
No
Material Weight
42 g/sq m
Federal 209E Clean Room Class
10,000
High-Visibility
No
Federal 209E Cleanroom Class
10,000

Description

Disposable Smock, Anti-Static No, Chest Size - Maximum 25 in, Chest Size - Minimum 24 in, Closure Type Hook-and-Loop, Collar Style Plain, Color White, Cuff Style Open, Federal 209E Cleanroom Class 10,000, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, High-Visibility No, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Tight No, Material Polypropylene, Material Weight 42 g/sq m, Named Size L, Neck Style V-Neck, Overall Length 24 in, Reduced Spray No, Seam Style Serged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.