Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Smock, XL, Polypropylene, Hook-and-Loop, Open Cuff, Serged Seam, 50 PK

  • Mfr # 6512HLX

  • Zoro # G7432135


product price: $77.69
/pk 50, $1.55/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Closure Type
Hook-and-Loop
Cuff Style
Open
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6512HLX
Zoro #
G7432135
UPC #
788570173231
Country of Origin
China

Dimensions

Size
XL
Maximum Chest Size
26 in
Fits Chest Size
25 in to 26 in
Length
33 in
Minimum Chest Size
25 in
Overall Length
30 in
Sleeve Length Type
Short
Chest Size - Minimum
25 in
Chest Size - Maximum
26 in
Named Size
XL

Details

Item
Disposable Smock
Material
Polypropylene
Color
White
Closure Type
Hook-and-Loop
Cuff Style
Open
Seam Style
Serged
Standards
FDA Approved
Fabric Weight
30 oz
Garment Style
Shirt
Neck Style
V-Neck
Material Weight
42 g/sq m
Shirt Material
Polypropylene
Brand and Series
Cellucap
Cleanroom Class
ISO 7 (Class 10,000) and above
Collar Style
Plain
Liquid Tight
No
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Hazard Protection Type
Non-Hazardous Dry Particulates
Gas Tight
No
Reduced Spray
No
Material Performance
Light Duty
Anti-Static
No
Spray Tight
No
ISO Class
ISO 7
High Visibility
No
Protection Type
Liquid and Particulate
Federal 209E Clean Room Class
10,000
High-Visibility
No
Federal 209E Cleanroom Class
10,000

Description

Disposable Smock, Anti-Static No, Chest Size - Maximum 26 in, Chest Size - Minimum 25 in, Closure Type Hook-and-Loop, Collar Style Plain, Color White, Cuff Style Open, Federal 209E Cleanroom Class 10,000, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, High-Visibility No, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Tight No, Material Polypropylene, Material Weight 42 g/sq m, Named Size XL, Neck Style V-Neck, Overall Length 30 in, Reduced Spray No, Seam Style Serged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.