Zoro Homepage

Hairnet, Nylon, 25 in Dia., Light Brown, L, 144 PK

  • Mfr # HN925LBGRA

  • Zoro # G3672383


product price: $75.19
/pk 144, $0.52/ea
Free Shipping & Returns

Key Features

Diameter
25 in
Material
Nylon
Size
L
Latex-Free
Yes
Lint-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN925LBGRA
Zoro #
G3672383
UPC #
788570138407
Country of Origin
Mexico

Dimensions

Diameter
25 in
Size
L
Hair and Beard Nets Size
Universal
Aperture Size
1/4 in

Details

Item
Hairnet
Color
Light Brown
Material
Nylon
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
Hair and Beard Nets Item
Hairnet
Contains Latex
No
Fabric Weight
4.5 oz/sq yd
Metal Detectable
Yes
Package Type
Box
Series
No
Garment Style
Hairnet
Material Weight Type
Heavyweight
Standards
ASTM-D 1929-77
Features
Metal Detectable
Denier
100 den
Packaging
Case
Product Type
Hairnet

Description

Hairnet, Anti-Static No, Aperture Size 1/4 in, Color Light Brown, Denier 100 den, Diameter 25 in, Latex-Free Yes, Material Nylon, Metal Detectable Yes, Packaging Case, Product Type Hairnet, Series No, Standards ASTM-D 1929-77, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.