Zoro Homepage

Hairnet, Nylon, 26 in Dia., Black, L, 144 PK

  • Mfr # HN5BKM

  • Zoro # G8598563


product price: $16.89
/pk 144, $0.12/ea

Key Features

Color
Black
Diameter
26 in
Material
Nylon
Size
L
Latex-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN5BKM
Zoro #
G8598563
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
26 in
Size
L
Hair and Beard Nets Size
L
Aperture Size
1/4 in

Details

Item
Hairnet
Color
Black
Material
Nylon
Latex-Free
Yes
Lint-Free
No
Series
Cellucap
Fabric Weight
0.67 oz/sq yd
Metal Detectable
Yes
Hair and Beard Nets Item
Hairnet
Package Type
Box
Contains Latex
No
Packaging
Box
Features
Metal Detectable
Material Weight Type
Lightweight
Product Type
Hairnet
Denier
15 den

Description

Hairnet, Aperture Size 1/4 in, Color Black, Denier 15 den, Diameter 26 in, Latex-Free Yes, Material Nylon, Material Weight Type Lightweight, Metal Detectable Yes, Packaging Box, Product Type Hairnet, Series Cellucap, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.