Zoro Homepage

Hairnet, Polyester, 20 in Dia., Blue, M, 1000 PK

  • Mfr # K220HNBL

  • Zoro # G5075594


product price: $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Diameter
20 in
Material
Polyester
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K220HNBL
Zoro #
G5075594
UPC #
-
Country of Origin
China

Dimensions

Diameter
20 in
Size
M
Hair and Beard Nets Size
M
Aperture Size
1/8 in

Details

Item
Hairnet
Color
Blue
Material
Polyester
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
Series
No
Fabric Weight
1.35 oz/sq yd
Package Type
Bag
Contains Latex
No
Hair and Beard Nets Item
Hairnet
Metal Detectable
No
Material Weight Type
Mediumweight
Netting Style
Honeycomb
Garment Style
Hairnet
Denier
30 den
Packaging
Bag
Standards
FDA Approved, FFDCA Certified, USDA Approved
Product Type
Hairnet

Description

Hairnet, Anti-Static No, Aperture Size 1/8 in, Color Blue, Denier 30 den, Diameter 20 in, Latex-Free Yes, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series No, Standards FDA Approved, FFDCA Certified, USDA Approved, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.