Hairnet, Polyester, 24 in Dia., White, L, 1000 PK
Mfr # K224HNWT
Zoro # G5079304
product price: $121.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Diameter
24 in
Material
Polyester
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K224HNWT
Zoro #
G5079304
UPC #
-
Country of Origin
China
Dimensions
Diameter
24 in
Size
L
Hair and Beard Nets Size
L
Aperture Size
1/8 in
Details
Item
Hairnet
Color
White
Material
Polyester
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
Series
No
Contains Latex
No
Package Type
Bag
Metal Detectable
No
Fabric Weight
0.67 oz/sq yd
Hair and Beard Nets Item
Hairnet
Standards
FDA Approved, FFDCA Certified, USDA Approved
Material Weight Type
Mediumweight
Netting Style
Honeycomb
Packaging
Bag
Garment Style
Hairnet
Denier
30 den
Product Type
Hairnet
Description
Hairnet, Anti-Static No, Aperture Size 1/8 in, Color White, Denier 30 den, Diameter 24 in, Latex-Free Yes, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series No, Standards FDA Approved, FFDCA Certified, USDA Approved, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.