Lab Coat, Polypropylene, Snaps Closure, White, 3XL, 25 PK
Mfr # 3302XXX
Zoro # G0674801
product price: $33.65
/pk 25, $1.35/eaKey Features
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3302XXX
Zoro #
G0674801
UPC #
-
Country of Origin
China
Dimensions
Named Size
3XL
Fits Chest Size
48 in to 52 in
Size
3XL
Minimum Chest Size
48 in
Overall Length
46 in
Maximum Chest Size
52 in
Chest Size - Minimum
48 in
Chest Size - Maximum
52 in
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 52 in, Chest Size - Minimum 48 in, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Federal 209E Cleanroom Class 10,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Coating Polypropylene, Material Weight 1.25 oz, Named Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.