Zoro Homepage

Lab Coat, Polypropylene, Snaps Closure, White, 4XL, 25 PK

  • Mfr # 3302XXXX

  • Zoro # G1227040


product price: $33.65
/pk 25, $1.35/ea

Key Features

Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3302XXXX
Zoro #
G1227040
UPC #
-
Country of Origin
China

Dimensions

Named Size
4XL
Length
44 in
Size
4XL
Fits Chest Size
50 in to 54 in
Minimum Chest Size
50 in
Overall Length
48 in
Maximum Chest Size
54 in
Chest Size - Minimum
50 in
Chest Size - Maximum
54 in

Details

Item
Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Collar Style
Mandarin
Industry Type
Healthcare
Gender
Unisex
Cuff Style
Open
Protection Type
Liquid & Particulate
ISO Class
ISO 7
Pattern
Solid
Attached Hood
No
Anti-Static
No
Launderable
No
Material Performance
Medium Duty
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Garment Style
Lab Coat
Material Weight
1.25 oz
Federal 209E Clean Room Class
10,000
Sterile/Non-Sterile
Non-Sterile
Cleanroom Class
ISO 7 (Class 10,000) and above
Packaging
Bulk
Brand and Series
Cellucap
Material Coating
Polypropylene
Liquid Dispersal Type
Splash
Product Type
Lab Coat
Federal 209E Cleanroom Class
10,000
Wrist Closure
Open
Sterilization Status
Non-Sterile

Description

Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 54 in, Chest Size - Minimum 50 in, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Federal 209E Cleanroom Class 10,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Coating Polypropylene, Material Weight 1.25 oz, Named Size 4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.