Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Coat, Polypropylene, Snaps Closure, White, L, 25 PK

  • Mfr # 3302L

  • Zoro # G0674795


product price: $33.65
/pk 25, $1.35/ea

Key Features

Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3302L
Zoro #
G0674795
UPC #
-
Country of Origin
China

Dimensions

Named Size
L
Size
L
Fits Chest Size
42 in to 46 in
Overall Length
39 in
Minimum Chest Size
42 in
Maximum Chest Size
46 in
Chest Size - Minimum
42 in
Chest Size - Maximum
46 in

Details

Item
Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Collar Style
Mandarin
Industry Type
Healthcare
Gender
Unisex
Cuff Style
Open
Cleanroom Class
ISO 7 (Class 10,000) and above
Material Weight
1.25 oz
Pattern
Solid
Brand and Series
Cellucap
ISO Class
ISO 7
Anti-Static
No
Federal 209E Clean Room Class
10,000
Launderable
No
Material Coating
Polypropylene
Garment Style
Lab Coat
Sterile/Non-Sterile
Non-Sterile
Material Performance
Medium Duty
Attached Hood
No
Protection Type
Liquid & Particulate
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Packaging
Bulk
Wrist Closure
Open
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Product Type
Lab Coat
Federal 209E Cleanroom Class
10,000

Description

Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 46 in, Chest Size - Minimum 42 in, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Federal 209E Cleanroom Class 10,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Coating Polypropylene, Material Weight 1.25 oz, Named Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.