Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Coat, Polypropylene, Snaps Closure, White, XL, 25 PK

  • Mfr # 3302XL

  • Zoro # G0674777


product price: $33.65
/pk 25, $1.35/ea

Key Features

Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3302XL
Zoro #
G0674777
UPC #
-
Country of Origin
China

Dimensions

Named Size
XL
Size
XL
Fits Chest Size
40 in to 44 in
Overall Length
41 in
Maximum Chest Size
44 in
Minimum Chest Size
40 in
Chest Size - Minimum
40 in
Chest Size - Maximum
44 in

Details

Item
Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Collar Style
Mandarin
Industry Type
Healthcare
Gender
Unisex
Cuff Style
Open
Packaging
Bulk
Anti-Static
No
Cleanroom Class
ISO 7 (Class 10,000) and above
Material Coating
Polypropylene
Material Weight
1.25 oz
Brand and Series
Cellucap
Material Performance
Medium Duty
Sterile/Non-Sterile
Non-Sterile
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
ISO Class
ISO 7
Launderable
No
Federal 209E Clean Room Class
10,000
Attached Hood
No
Garment Style
Lab Coat
Pattern
Solid
Protection Type
Liquid & Particulate
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Wrist Closure
Open
Product Type
Lab Coat
Federal 209E Cleanroom Class
10,000

Description

Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 44 in, Chest Size - Minimum 40 in, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Federal 209E Cleanroom Class 10,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Coating Polypropylene, Material Weight 1.25 oz, Named Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.