Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Barrier Gown, Polyethylene, Polypropylene, Serged, 1.8 mil, 44 in, White, Universal

  • Mfr # 434TGRA

  • Zoro # G4747881


product price: $1.21
/ea

Key Features

Color
White
Material
Polyethylene, Polypropylene
Hazard Protection Type
Non Hazardous Liquid Spray
Seam Style
Serged
Closure Type
Tie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434TGRA
Zoro #
G4747881
UPC #
788570120105
Country of Origin
China

Dimensions

Length
44 in
Thickness
1.8 mil
Size
Universal
Width
54 in
Minimum Chest Size
26 in
Sleeve Length Type
Long Sleeve
Fits Chest Size
42 in to 46 in
Maximum Chest Size
28 in
Length Type
Knee

Details

Item
Laboratory Barrier Gown
Color
White
Material
Polyethylene, Polypropylene
Hazard Protection Type
Non Hazardous Liquid Spray
Seam Style
Serged
Closure Type
Tie
Features
Latex Free Elastic Wrists
Cuff Style
Elastic
Launderable
No
Back Style
Partially Open
Material Weight
50 g/sq m
Includes Thumb Loops
No
Standards
ASTM F739
Reusability
No
Garment Style
Gown
Packaging
Bulk
Chemotherapy Drug Tested
No
Wrist Type
Elastic
Sterile/Non-Sterile
No
AAMI Level
Level 2
Anti-Static
No
Apron Type
Isolation

Description

Laboratory Barrier Gown, Closure Type Tie, Color White, Cuff Style Elastic, Launderable No, Material Polyethylene, Polypropylene, Overall Length 16 in, Overall Width 54 in, Package Quantity 1, Packaging Bulk, Seam Style Serged, Size Universal, Standards ASTM F739, AAMI Level Level 2, Chemotherapy Drug Tested No, Sterile/Non-Sterile No, Maximum Chest Size 28 in, Minimum Chest Size 26 in, Reusability No, Anti-Static No, Back Style Partially Open, Features Latex Free Elastic Wrists

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.