Disposable Lab Jacket, M, Polypropylene, Hook-and-Loop, Elastic Cuff, Serged Seam, 50 PK

  • Mfr # 6512EBHLM

  • Zoro # G7740817


product price:  $72.19
/pk 50, $1.44/ea

Key Features

Size
M
Material
Polypropylene
Color
Blue
Closure Type
Hook-and-Loop
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6512EBHLM
Zoro #
G7740817
UPC #
788570181113
Country of Origin
China

Dimensions

Size
M
Maximum Chest Size
44 in
Length
33 in
Fits Chest Size
38 in to 44 in
Overall Length
29 in
Minimum Chest Size
38 in
Sleeve Length Type
Long
Chest Size - Minimum
38 in
Chest Size - Maximum
44 in
Named Size
M

Details

Item
Disposable Lab Jacket
Material
Polypropylene
Color
Blue
Closure Type
Hook-and-Loop
Cuff Style
Elastic
Seam Style
Serged
Standards
ANSI
Fabric Weight
0.09 oz
Anti-Static
No
Material Weight
42 g/sq m
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Cleanroom Class
ISO 7 (Class 10,000) and above
Material Performance
Light Duty
ISO Class
ISO 7
Brand and Series
Cellucap
Federal 209E Clean Room Class
10,000
Collar Style
Plain
Garment Style
Shirt
Protection Type
Liquid and Particulate
Shirt Material
Polypropylene
Hazard Protection Type
Non-Hazardous Dry Particulates
Federal 209E Cleanroom Class
10,000

Description

Disposable Lab Jacket, Anti-Static No, Chest Size - Maximum 44 in, Chest Size - Minimum 38 in, Closure Type Hook-and-Loop, Collar Style Plain, Color Blue, Cuff Style Elastic, Federal 209E Cleanroom Class 10,000, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Material Polypropylene, Material Weight 42 g/sq m, Named Size M, Overall Length 29 in, Seam Style Serged, Sleeve Length Type Long, Standards ANSI, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.