White PPL Bouffant Cap 18", PK1000, Polypropylene, 18 in Dia., White, S, 1000 PK
Mfr # B400P
Zoro # G1194405
product price: $54.39
/pk 1000, $0.05/eaKey Features
Color
White
Diameter
18 in
Material
Polypropylene
Size
S
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B400P
Zoro #
G1194405
UPC #
-
Country of Origin
Mexico
Dimensions
Diameter
18 in
Size
S
Hair and Beard Nets Size
S
Details
Item
White PPL Bouffant Cap 18",PK1000
Color
White
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Metal Detectable
No
Hair and Beard Nets Item
Bouffant
Contains Latex
No
Packaging
Bag, Box
Product Type
Bouffant Cap
Bouffant Style
Pleated
Description
White PPL Bouffant Cap 18 In.,PK1000, Bouffant Style Pleated, Color White, Diameter 18 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Box, Product Type Bouffant Cap, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.