0.70 IN (18mm) x 60 yd (54.8m) LIGHT ORANGE AUTO BODY SHOP Masking Tape, OUTDOOR 30-Day UV-Protected
- Mfr # ABS001-18060PK1
- Zoro # G423302863
product price:Â
$
2.99
/ea
Sold in multiples of 4 for
$11.96
Key Features
Tape Color
Light Orange
Tape Length
60 yd
Material
Washi Paper
Tape Adhesive
Water Base Acrylic
Tape Backing Material
Super Washi Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABS001-18060PK1
- Zoro #
- G423302863
- UPC #
- 850075734108
- Country of Origin
- Colombia
- Tape Color
- Light Orange
- Material
- Washi Paper
- Tape Adhesive
- Water Base Acrylic
- Tape Backing Material
- Super Washi Paper
- Tape Shape
- Round
Dimensions
- Tape Length
- 60 yd
- Tape Width
- 0.70 in
- Tape Core Diameter
- 3 in
Description
Discover our AmTape AUTO BODY SHOP Masking Tape by Cellux, a top-tier, high-performance multi-surfaces advanced Cellux technology super Washi paper designed for versatile applications, providing excellent adhesion and clean removal across multiple surfaces. Preferred for PREMIUM Automotive Refinish industry, this tape combines innovation and reliability to meet the demands experts. Whether you're working on delicate surfaces or curving edges, this tape ensures no residue and perfect results every time. 0.70 IN (18mm) x 60 yd (54.8m) LIGHT ORANGE AUTO BODY SHOP Masking Tape - OUTDOOR 30-Day UV-Protected - individually packaged
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.