Shop CELLUX
See all product information
Create Account
0.94 IN (24mm) x 60 yd (54.8m) ORANGE MARINE LAMINATION Masking Tape OUTDOOR 30-Day UV-Protected
- Mfr # MLT004-24060PK1
- Zoro # G223302872
product price:Â
$
4.49
/ea
Sold in multiples of 3 for
$13.47
Key Features
Tape Color
Orange
Tape Length
60 yd
Material
Semi-Crepe paper
Tape Adhesive
Water Base Acrylic
Tape Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLT004-24060PK1
- Zoro #
- G223302872
- UPC #
- 850075734511
- Country of Origin
- Colombia
- Tape Color
- Orange
- Material
- Semi-Crepe paper
- Tape Adhesive
- Water Base Acrylic
- Tape Shape
- Round
- Max. Tape Performance Temp.
- 266 Degrees F (130 Degrees C)
- Tape Backing Material
- Super Semi Crepe Paper
Dimensions
- Tape Length
- 60 yd
- Tape Width
- 0.94 in
- Tape Core Diameter
- 3 in
Description
AmTape Marine Lamination Masking Tape is a top-tier professional-grade masking solution, designed for both interior and exterior applications. Engineered with a strong water-based adhesive it ensures superior adhesion and clean removal to challenging surfaces without leaving residue up to 30 days outdoor. Its high-temperature resistance (130 DegC/266 DegF for up to 60 minutes) and weather resistance makes it an ideal choice for marine refinishing, painting, and industrial masking applications. 0.94 IN (24mm) x 60 yd (54.8m) ORANGE MARINE LAMINATION Masking Tape OUTDOOR 30-Day UV-Protected - individually packaged
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.