Shop CELLUX
See all product information
Create Account
1.41 IN (36mm) x 60 yd (54.8m) WHITE CONTRACTOR Masking Tape - OUTDOOR 21-Day UV-Protected
- Mfr # CON001-36060PK1
- Zoro # G023302874
product price:Â
$
3.99
/ea
Sold in multiples of 3 for
$11.97
Key Features
Tape Length
60 yd
Material
Semi-Crepe paper
Tape Adhesive
Water Base Acrylic
Tape Backing Material
Semi Crepe Paper
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CON001-36060PK1
- Zoro #
- G023302874
- UPC #
- 850075734078
- Country of Origin
- Colombia
- Tape Color
- White
- Material
- Semi-Crepe paper
- Tape Adhesive
- Water Base Acrylic
- Tape Backing Material
- Semi Crepe Paper
- Tape Shape
- Round
Dimensions
- Tape Length
- 60 yd
- Tape Width
- 1.41 in
- Tape Core Diameter
- 3 in
Description
AmTape Contractor Masking Tape features Cellux semi-crepe paper. 1.41 IN (36mm) x 60 yd (54.8m) WHITE CONTRACTOR Masking Tape - OUTDOOR 21-Day UV-Protected - individually packaged
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.