Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Pull Paper Towels, 2 Ply, 600 Sheets, White, 6 PK

  • Mfr # 410079

  • Zoro # G6918392


product price: $50.09
/pk 6, $8.35/ea

Key Features

Paper Towel Type
Center Pull
Color
White
Sheet Width
7.60 in
Sheet Length
8 in
Sheet Size
7 3/5 in x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410079
Zoro #
G6918392
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
7.60 in
Sheet Length
8 in
Sheet Size
7 3/5 in x 10 in
Roll Dia.
8 in

Details

Paper Towel Type
Center Pull
Item
Paper Towels
Color
White
Number of Sheets
600
Ply
2
Features
Perforated; Center Pull; Absorbent; Strong; Hygienic

Description

ToWhtl,Center Pull,600Sh,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.