Zoro Homepage

Bleeding Control Kit, 12 in W, Red/Silver

  • Mfr # MS-MPSBKCT - 8

  • Zoro # G2137565


product price: $1,648.99
/pk 8, $206.12/ea
Free Shipping & Returns

Key Features

Color
Red/Silver
Includes
(16) Glove Pair, (8) 5 ft x 3 in CELOX Hemostatic Gauze Roll, (8) CAT Tourniquet, (8) Customized Identification Insert, (8) High Grade Resealable Bag, (8) Instruction Card, (8) Permanent Marker, (8) Pressure Dressing, (8) Trauma Shears, Carry Bag, Wall Mount Case
Number of Components
9
People Served
1 to 8
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-MPSBKCT - 8
Zoro #
G2137565
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Depth
6 in
Height
14 in
Housing Depth
6 in
Housing Height
14 in
Housing Width
12 in

Details

Item
Bleeding Control Kit
Color
Red/Silver
Includes
(16) Glove Pair, (8) 5 ft x 3 in CELOX Hemostatic Gauze Roll, (8) CAT Tourniquet, (8) Customized Identification Insert, (8) High Grade Resealable Bag, (8) Instruction Card, (8) Permanent Marker, (8) Pressure Dressing, (8) Trauma Shears, Carry Bag, Wall Mount Case
Number of Components
9
People Served
1 to 8
Standards
Class III-CE (Europe), FDA and DOD Approved, FDA-510k, Health Canada, NATO Approvals
Number of Pockets
2
Case Material
Polypropylene
Product Type
Bleeding Control Kit
Number of People Served
8
Adhesive Bandages Included
Bandages
Housing Material
Polypropylene
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Includes Housing
Housing Included
Housing Color
Red, Silver
Mountable
Wall Mount
Unitized
Bulk
Documentation Included
(8) Customized Identification Inserts, (8) Instruction Cards
Wound Dressings Included
(8) Gauze Rolls, (8) Tourniquets, (8) Pressure Dressings
Tools Included
(8) Scissors
Topical Medicinals Included
No Topical Medicinals
Application
EMS/Trauma/Response
Miscellaneous Kit Contents Included
(8) Resealable Bags, (8) Markers, Carrying Bag
PPE and Disposal Equipment Included
(16) Pairs Gloves
Includes Medication
No Medication Included
Housing Type
Carry Bag; Wall Mount Case
Includes Mounting Hardware
Hardware Not Included

Description

Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 8, Number of Components 9, Number of Pockets 2, Adhesive Bandages Included Bandages, Documentation Included (8) Customized Identification Inserts, (8) Instruction Cards, Wound Dressings Included (8) Gauze Rolls, (8) Tourniquets, (8) Pressure Dressings, Miscellaneous Kit Contents Included (8) Resealable Bags, (8) Markers, Carrying Bag, Topical Medicinals Included No Topical Medicinals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.