Zoro Homepage

Bleeding Control Kit, 12 in W, Red/Silver

  • Mfr # MS-MPSBKSWT - 8

  • Zoro # G2137617


product price: $1,391.99
/pk 8, $174.00/ea
Free Shipping & Returns

Key Features

Color
Red/Silver
Includes
(16) Glove Pair, (8) 5 ft x 3 in CELOX Hemostatic Gauze Roll, (8) Customized Identification Insert, (8) High Grade Resealable Bag, (8) Instruction Card, (8) Permanent Marker, (8) Pressure Dressing, (8) SWAT-T- Tourniquet, (8) Trauma Shears, Carry Bag, Wall Mount Case
Number of Components
9
People Served
1 to 8
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-MPSBKSWT - 8
Zoro #
G2137617
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Depth
6 in
Height
14 in
Housing Width
12 in
Housing Height
14 in
Housing Depth
6 in

Details

Item
Bleeding Control Kit
Color
Red/Silver
Includes
(16) Glove Pair, (8) 5 ft x 3 in CELOX Hemostatic Gauze Roll, (8) Customized Identification Insert, (8) High Grade Resealable Bag, (8) Instruction Card, (8) Permanent Marker, (8) Pressure Dressing, (8) SWAT-T- Tourniquet, (8) Trauma Shears, Carry Bag, Wall Mount Case
Number of Components
9
People Served
1 to 8
Standards
Class III-CE (Europe), FDA and DOD Approved, FDA-510k, Health Canada, NATO Approvals
Case Material
Polypropylene
Number of Pockets
2
Product Type
Bleeding Control Kit
PPE and Disposal Equipment Included
(16) Pairs Gloves
Miscellaneous Kit Contents Included
(8) Resealable Bags, (8) Markers, Carrying Bag
Tools Included
(8) Scissors
Adhesive Bandages Included
Bandages
Application
EMS/Trauma/Response
Housing Material
Polypropylene
Includes Housing
Housing Included
Topical Medicinals Included
No Topical Medicinals
Wound Dressings Included
(8) Gauze Rolls, (8) Pressure Dressings, (8) Tourniquets
Includes Medication
No Medication Included
Housing Color
Red, Silver
Documentation Included
(8) Customized Identification Inserts, (8) Instruction Cards
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Housing Type
Carry Bag; Wall Mount Case
Mountable
Wall Mount
Number of People Served
8
Unitized
Bulk
Includes Mounting Hardware
Hardware Not Included

Description

Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 8, Number of Components 9, Number of Pockets 2, Adhesive Bandages Included Bandages, Documentation Included (8) Customized Identification Inserts, (8) Instruction Cards, Wound Dressings Included (8) Gauze Rolls, (8) Pressure Dressings, (8) Tourniquets, Miscellaneous Kit Contents Included (8) Resealable Bags, (8) Markers, Carrying Bag, Topical Medicinals Included No Topical Medicinals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.