Zoro Homepage

Bleeding Control Kit, 7 in W, Red

  • Mfr # MS-ISBKCT004

  • Zoro # G2137583


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Includes
(2) Glove Pair, 5 ft x 3 in CELOX Hemostatic Gauze Roll, CAT Tourniquet, Customized Identification Insert, Instruction Card, Molle Bag, Permanent Marker, Pressure Dressing, Trauma Shears
Number of Components
8
People Served
1
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-ISBKCT004
Zoro #
G2137583
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
7 1/2 in
Depth
3 in
Housing Width
7 in
Housing Height
7 1/2 in
Housing Depth
3 in

Details

Item
Bleeding Control Kit
Color
Red
Includes
(2) Glove Pair, 5 ft x 3 in CELOX Hemostatic Gauze Roll, CAT Tourniquet, Customized Identification Insert, Instruction Card, Molle Bag, Permanent Marker, Pressure Dressing, Trauma Shears
Number of Components
8
People Served
1
Number of Pockets
1
Case Material
Nylon
Standards
Class III-CE (Europe), FDA and DOD Approved, FDA-510k, Health Canada, NATO Approvals
Product Type
Bleeding Control Kit
Miscellaneous Kit Contents Included
Bag, Marker
PPE and Disposal Equipment Included
(2) Pairs Gloves
Includes Mounting Hardware
Hardware Not Included
Topical Medicinals Included
No Topical Medicinals
Housing Type
Case
Application
EMS/Trauma/Response
Documentation Included
Customized Identification Insert, Instruction Card
Includes Medication
No Medication Included
Housing Color
Red
Wound Dressings Included
Gauze Roll, Tourniquet, Pressure Dressing
Housing Material
Nylon
Number of People Served
1
Adhesive Bandages Included
Bandages
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Tools Included
Scissors
Includes Housing
Housing Included

Description

Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 1, Number of Components 8, Number of Pockets 1, Adhesive Bandages Included Bandages, Documentation Included Customized Identification Insert, Instruction Card, Wound Dressings Included Gauze Roll, Tourniquet, Pressure Dressing, Miscellaneous Kit Contents Included Bag, Marker, Topical Medicinals Included No Topical Medicinals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.