Zoro Homepage

Gauze Pad, Sterile, Beige, Chitosan, Pouch

  • Mfr # MS-FG08834281

  • Zoro # G2137739


product price: $47.35
/ea

Key Features

Color
Beige
Material
Chitosan
Length
8 in
Product Type
Gauze Pad
Unitized
Unitized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-FG08834281
Zoro #
G2137739
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
8 in
Length
8 in
Package Width
8 in
Dressing Length
8 in
Package Length
1 in
Dressing Width
8 in
Package Height
5 in

Details

Item
Gauze Pad
Color
Beige
Material
Chitosan
Product Type
Gauze Pad
Unitized
Unitized
Dressing Material
Gauze
Package Type
Packet
Water Resistance
Not Water Resistant
Includes Clotting Agent
Clotting Agent Included
Number of Units Included
1
Latex Content
Latex Free
Sterility
Sterile
Fastener Included
Fastener Not Included
Standards
Class III-CE [Europe], DOD, FDA, FDA-510k, NATO
Dressing Color
Beige
Sterile/Non-Sterile
Sterile
Waterproof
No

Description

Gauze Pad, Dressing Length 8 in, Dressing Width 8 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 5 in, Package Width 8 in, Package Length 1 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards Class III-CE [Europe], DOD, FDA, FDA-510k, NATO, Latex Content Latex Free, Dressing Color Beige, Dressing Material Gauze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.