Zoro Homepage

Gauze Roll, Sterile, Beige, Chitosan, Pouch

  • Mfr # MS-FG08838181

  • Zoro # G2137626


product price: $61.39
/ea

Key Features

Color
Beige
Material
Chitosan
Length
5 ft
Product Type
Gauze Roll
Includes Clotting Agent
Clotting Agent Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-FG08838181
Zoro #
G2137626
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
3 in
Length
5 ft
Package Length
1 in
Package Height
5 in
Package Width
8 in
Dressing Width
3 in
Dressing Length
5 ft

Details

Item
Gauze Roll
Color
Beige
Material
Chitosan
Product Type
Gauze Roll
Includes Clotting Agent
Clotting Agent Included
Unitized
Unitized
Dressing Material
Chitosan
Water Resistance
Not Water Resistant
Fastener Included
Fastener Not Included
Standards
Class III-CE [Europe], DOD, FDA, FDA-510k, NATO
Latex Content
Latex Free
Dressing Color
Beige
Sterility
Sterile
Package Type
Packet
Number of Units Included
1
Waterproof
No
Sterile/Non-Sterile
Sterile

Description

Gauze Roll, Dressing Length 5 ft, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 5 in, Package Width 8 in, Package Length 1 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards Class III-CE [Europe], DOD, FDA, FDA-510k, NATO, Latex Content Latex Free, Dressing Color Beige, Dressing Material Chitosan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.