Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocket Trauma Kit, 6 1/2 in W, Black

  • Mfr # MS-STBBPK

  • Zoro # G2137678


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
5 ft x 3 in CELOX Gauze Roll, 5 in x 9 in ABD Pad, Carry Case, Pair Gloves, SWAT-T
Number of Components
5
People Served
1
Width
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-STBBPK
Zoro #
G2137678
UPC #
-
Country of Origin
United States

Dimensions

Width
6 1/2 in
Height
4 1/2 in
Depth
3 in
Housing Width
6 1/2 in
Housing Height
4 1/2 in
Housing Depth
3 in

Details

Item
Pocket Trauma Kit
Color
Black
Includes
5 ft x 3 in CELOX Gauze Roll, 5 in x 9 in ABD Pad, Carry Case, Pair Gloves, SWAT-T
Number of Components
5
People Served
1
Number of Pockets
1
Standards
Class III-CE, FDA and DOD Approved, FDA-510k, NATO Approvals
Case Material
Nylon
Product Type
Pocket Trauma Kit
Housing Material
Nylon
Number of People Served
1

Description

Pocket Trauma Kit, Product Type Pocket Trauma Kit, Number of People Served 1, Number of Components 5, Number of Pockets 1, Housing Width 6 1/2 in, Housing Depth 3 in, Housing Height 4 1/2 in, Housing Material Nylon, Standards Class III-CE, FDA and DOD Approved, FDA-510k, NATO Approvals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.