Shop CEMBRE
Create Account
ELECTRIC PUMP 110V-50Hz
- Mfr # CPE-1-110
- Zoro # G825077369
product price:Â
$
15,393.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPE-1-110
- Zoro #
- G825077369
- UPC #
- -
- Country of Origin
- Unknown
Description
CPE-1-110. Supply voltage 110 to115 V. Pressure control system max pressure valve. Power frequency 50 to60 Hz. Power 1050 W. Depressurizing Manual. Tube length 3 m. Power supply Electrical motor (wired). Net weight in operation 21 kg. Dimensions 482x372x223 mm. Customs code 84135080. Ingress Protection IP55. Supply configuration TF300 manguera flexible; ERCH control remoto
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.