Shop CEMBRE
Create Account
CRDLS 36V ELECTRO-HYD PUMP DEVELOP 10,000PSI W10FT HOSE
- Mfr # B70M-P36A
- Zoro # G225076863
product price:Â
$
14,443.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B70M-P36A
- Zoro #
- G225076863
- UPC #
- -
- Country of Origin
- Unknown
Description
B70M-P36A. Portable battery-powered electro-hydraulic pump, operating pressure 10,000 psi, with remote control and flexible hose. Range of operating temperature -15 to50 degrees celsius. Supply voltage 36 V. Pressure control system EPS (electronic pressure sensor). Main power connection: Type A [USA]. Release Manual. Release Smart Release Technology. Tube length 3 m. Power supply Electrical motor (battery). Display Yes. Net weight in operation 10 kg. Dimensions 405x335x161 mm. Customs code 84135080. Ingress Protection IP44M. Supply configuration ERCH remote controller; 3m flexible hose; CB3680L battery; ASC145 USA battery charger; USB cable; shoulder strap; CVB-037 canvas bag
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.