Shop CEMBRE

ML/FML DSC TM, PA6.6 INS, RED, 22-16 (0.25-1.5) TB 0.25X0.03, 100PK

  • Mfr # RKF-FM608
  • Zoro # G825077338

product price: 
$
63.29
/pk of 100, $0.63/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RKF-FM608
Zoro #
G825077338
UPC #
-
Country of Origin
Unknown

Description

RKF-FM608. KF-FM Reinforced male-female disconnect connector, pre-insulated in PA6.6, for copper conductors. Minimum operating temperature -20 degrees celsius. Maximum operating temperature 105 degrees celsius. Threshold of operating temperature for short periods 110 degrees celsius. Barrel reinforcement ring Yes. Type of insulation Insulated barrel. Easy insertion input Yes. Surface treatment tin plating. Reinforced with anti-vibration collar Yes. Conductor body material Brass. Insulated cover material Polyamide. Halogen free Yes. Tongue width 6.35 mm. Tongue length 6.35 mm. Total length (L) 23 mm. Cover length (C) 11 mm. Cable stripping length 7 mm. Customs code 85366990. ROHS compliant Yes. EN 45545-2 certification(R22) HL1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.