Shop CEMBRE
Create Account
TWIN END SLEEVE, PA6 INS, BLUE, COND 14 (2.5) P=10MM, 100PK
- Mfr # PKT2510
- Zoro # G425077660
product price:Â
$
14.95
/pk of 100, $0.15/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PKT2510
- Zoro #
- G425077660
- UPC #
- -
- Country of Origin
- Unknown
Description
PKT2510. PKT Twin wire ferrules, pre-insulated with PA6, for flexible copper conductors. Minimum operating temperature -20 degrees celsius. Threshold of operating temperature for short periods 130 degrees celsius. Easy insertion input Yes. Surface treatment tin plating. Number of cables that can be inserted 2. Conductor body material Electrolitic copper with purity above 99.95%. Insulated cover material Polyamide. Annealing Yes. Halogen free Yes. Customs code 85369010. ROHS compliant Yes. EN 45545-2 certification(R22) HL1. Self-extinguishing fire class according to UL 94 V2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.