11Cal Shirt/Pant SC Kit: 4X
Mfr # AFSC-CUL11-K-4X
Zoro # G711170938
product price: $986.99
/ea
Free Shipping & Returns
Key Features
Minimum Waist Size
56 in
Visor Visibility Type
PureView Clear
Size
4X
Will Fit Over Boots
Yes
Included Hood Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFSC-CUL11-K-4X
Zoro #
G711170938
UPC #
696812111951
Country of Origin
United States
Dimensions
Minimum Waist Size
56 in
Size
4X
Maximum Waist Size
58 in
Minimum Chest Size
60 in
Maximum Chest Size
62 in
Tag Size
4XL
Details
Visor Visibility Type
PureView Clear
Will Fit Over Boots
Yes
Included Hood Type
Standard
Headwear Included
Arc Flash Hood, Class E Hard Hat
Inseam
32 in
Includes Safety Glasses
Yes
Includes Hood
Yes
Includes Face Shield
Yes
ATPV Rating
12 cal/cm²
Series
UltraLite 11/12 cal/cm²
Closure Type
Hook and Loop
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Garment Material Trade Name
Indura Ultra-Soft
Clothing Included
Shirt, Pants
Arc Flash PPE Category
2
Includes Carrying Bag
Yes
Arc Rating (cal/cm²)
12 cal/cm²
Item
Shirt/Pant Kit - Arc Flash Storage Canister
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.