11CalCUL Shirt&Pant Kit: 2X
Mfr # BPK-CUL11-K-2X
Zoro # G011170980
product price: $1,721.99
/ea
Free Shipping & Returns
Key Features
Series
UltraLite 11/12 cal/cm²
Arc Flash PPE Category
2
Includes Safety Glasses
Yes
Garment Material Trade Name
Indura Ultra-Soft
Includes Face Shield
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPK-CUL11-K-2X
Zoro #
G011170980
UPC #
696812117052
Country of Origin
United States
Dimensions
Maximum Waist Size
50 in
Size
2X
Tag Size
2XL
Maximum Chest Size
54 in
Minimum Chest Size
52 in
Minimum Waist Size
48 in
Details
Series
UltraLite 11/12 cal/cm²
Arc Flash PPE Category
2
Includes Safety Glasses
Yes
Garment Material Trade Name
Indura Ultra-Soft
Includes Face Shield
Yes
Headwear Included
Arc Flash Hood, Class E Hard Hat
Visor Visibility Type
PureView Clear
Clothing Included
Shirt, Pants
ATPV Rating
12 cal/cm²
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Item
Shirt/Pant Kit - Deluxe Backpack with Tools
Included Hood Type
Standard
Includes Hood
Yes
Inseam
32 in
Includes Carrying Bag
Yes
Closure Type
Hook and Loop
Will Fit Over Boots
Yes
Arc Rating (cal/cm²)
12 cal/cm²
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.