Zoro Homepage

11CalCUL Shirt&Pant Kit: 4X

  • Mfr # BPK-CUL11-K-4X

  • Zoro # G411170887


product price: $1,759.99
/ea
Free Shipping & Returns

Key Features

Series
UltraLite 11/12 cal/cm²
ATPV Rating
12 cal/cm²
Minimum Waist Size
56 in
Clothing Included
Shirt, Pants
Tag Size
4XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPK-CUL11-K-4X
Zoro #
G411170887
UPC #
696812112217
Country of Origin
United States

Dimensions

Minimum Waist Size
56 in
Tag Size
4XL
Maximum Waist Size
58 in
Maximum Chest Size
62 in
Minimum Chest Size
60 in
Size
4X

Details

Series
UltraLite 11/12 cal/cm²
Item
Shirt/Pant Kit - Deluxe Backpack with Tools
ATPV Rating
12 cal/cm²
Clothing Included
Shirt, Pants
Includes Hood
Yes
Headwear Included
Arc Flash Hood, Class E Hard Hat
Arc Rating (cal/cm²)
12 cal/cm²
Closure Type
Hook and Loop
Included Hood Type
Standard
Will Fit Over Boots
Yes
Includes Safety Glasses
Yes
Garment Material Trade Name
Indura Ultra-Soft
Includes Face Shield
Yes
Visor Visibility Type
PureView Clear
Inseam
32 in
Arc Flash PPE Category
2
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Includes Carrying Bag
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.