11CalCUL Shirt&Pant Kit: M
Mfr # BPK-CUL11-K-M
Zoro # G211170889
product price: $1,533.99
/ea
Free Shipping & Returns
Key Features
Will Fit Over Boots
Yes
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Arc Flash PPE Category
2
Clothing Included
Shirt, Pants
Garment Material Trade Name
Indura Ultra-Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPK-CUL11-K-M
Zoro #
G211170889
UPC #
696812117083
Country of Origin
United States
Dimensions
Maximum Waist Size
38 in
Minimum Waist Size
36 in
Size
M
Minimum Chest Size
40 in
Tag Size
M
Maximum Chest Size
42 in
Details
Will Fit Over Boots
Yes
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Arc Flash PPE Category
2
Clothing Included
Shirt, Pants
Garment Material Trade Name
Indura Ultra-Soft
Includes Hood
Yes
Series
UltraLite 11/12 cal/cm²
Arc Rating (cal/cm²)
12 cal/cm²
ATPV Rating
12 cal/cm²
Includes Safety Glasses
Yes
Visor Visibility Type
PureView Clear
Closure Type
Hook and Loop
Includes Face Shield
Yes
Included Hood Type
Standard
Item
Shirt/Pant Kit - Deluxe Backpack with Tools
Includes Carrying Bag
Yes
Headwear Included
Arc Flash Hood, Class E Hard Hat
Inseam
32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.