11CalULT Shirt&Pant Kit: 3X
Mfr # CUL11-K-3X
Zoro # G611170960
product price: $922.99
/ea
Free Shipping & Returns
Key Features
Size
3X
Tag Size
3XL
Includes Safety Glasses
Yes
Headwear Included
Arc Flash Hood, Class E Hard Hat
Closure Type
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUL11-K-3X
Zoro #
G611170960
UPC #
696812122032
Country of Origin
United States
Dimensions
Size
3X
Tag Size
3XL
Minimum Chest Size
56 in
Minimum Waist Size
52 in
Maximum Chest Size
58 in
Maximum Waist Size
54 in
Details
Item
Shirt/Pant Kit - Arc Face Shield Storage Bag
Includes Safety Glasses
Yes
Headwear Included
Arc Flash Hood, Class E Hard Hat
Closure Type
Hook and Loop
Standards
ASTM F1506, ASTM F1959/F1959M-99, OSHA, NFPA 70E, CSA Z462
Includes Face Shield
Yes
Included Hood Type
Standard
Arc Flash PPE Category
2
Visor Visibility Type
PureView Clear
Includes Hood
Yes
Includes Carrying Bag
Yes
Will Fit Over Boots
Yes
Clothing Included
Shirt, Pants
Inseam
32 in
Garment Material Trade Name
Indura Ultra-Soft
Series
UltraLite 11/12 cal/cm²
ATPV Rating
12 cal/cm²
Arc Rating (cal/cm²)
12 cal/cm²
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.