Zoro Homepage

11MM Box End Wrench

  • Mfr # BEW-11M

  • Zoro # G711172192


product price: $49.95
/ea

Key Features

Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Material
Alloy Steel
Corrosion Resistant
Yes
Finish
Double Layer Insulation, Orange
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEW-11M
Zoro #
G711172192
UPC #
696812000842
Country of Origin
United States

Dimensions

Size
11 mm

Details

Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Material
Alloy Steel
Corrosion Resistant
Yes
Finish
Double Layer Insulation, Orange
Number of Points
12
Head Type
Box End
Item
Box End Wrench
Ratcheting
No
Number of Pieces
1
Head Offset Angle
Offset
No
Voltage Rating
1000V AC / 1500V DC
Color
Orange
Measurement Type
Metric
Head Movement
Fixed
Single End/Double End
Single End
Insulated
Yes
Features
Double Layer Insulation, Slender Head, Continuous Outer Layer Insulation, Smooth Transition Dual/Single Layer, Access to Tight Locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.