
1/2 SqDr 1/4L Hex Skt WO
Mfr # IH12-08XL WO
Zoro # G311168755
product price: $71.55
/eaKey Features
Socket Depth
6 in
Impact Rated
No
SAE or Metric
SAE
Material
Chrome Molybdenum Steel
Finish
Orange Insulated Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IH12-08XL WO
Zoro #
G311168755
UPC #
696812094612
Country of Origin
United States
Dimensions
Socket Depth
6 in
Drive Size
1/2 in
Size
1/4 in
Details
Impact Rated
No
SAE or Metric
SAE
Material
Chrome Molybdenum Steel
Finish
Orange Insulated Coating
Number of Points
6-Point
Socket Type
Hex Bit Flush Connect
Number of Pieces
1
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Item
Hex Bit Socket
Voltage Rating
1000V AC / 1500V DC
Includes Insulation
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.