
1/2 SqDr 15/16 DW Skt 12Pt
Mfr # IS12-30L
Zoro # G011168765
product price: $57.15
/eaKey Features
Number of Points
12-Point
Socket Depth
Deep Wall
Finish
Orange Insulated Coating
Material
Chrome Molybdenum Steel
Socket Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS12-30L
Zoro #
G011168765
UPC #
696812008299
Country of Origin
United States
Dimensions
Socket Depth
Deep Wall
Drive Size
1/2 in
Size
15/16 in
Details
Number of Points
12-Point
Finish
Orange Insulated Coating
Material
Chrome Molybdenum Steel
Socket Type
Standard
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Number of Pieces
1
Impact Rated
No
SAE or Metric
SAE
Item
Insulated Socket
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Voltage Rating
1000V AC / 1500V DC
Includes Insulation
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.