Zoro Homepage

1/2 SqDr 3/8L Hex Skt

  • Mfr # IH12-12XL

  • Zoro # G211168510


product price: $71.55
/ea

Key Features

Number of Pieces
1
SAE or Metric
SAE
Socket Depth
6 in
Material
Chrome Molybdenum Steel
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IH12-12XL
Zoro #
G211168510
UPC #
696812003874
Country of Origin
United States

Dimensions

Socket Depth
6 in
Size
3/8 in
Drive Size
1/2 in

Details

Socket Type
Hex Bit Booted
Number of Pieces
1
SAE or Metric
SAE
Item
Hex Bit Socket
Material
Chrome Molybdenum Steel
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Impact Rated
No
Finish
Orange Insulated Coating
Number of Points
6-Point
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Voltage Rating
1000V AC / 1500V DC
Includes Insulation
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.