
1/2 SqDr 5/16L Hex Skt WO
Mfr # IH12-10XL WO
Zoro # G411168570
product price: $71.55
/eaKey Features
Number of Pieces
1
Impact Rated
No
Finish
Orange Insulated Coating
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IH12-10XL WO
Zoro #
G411168570
UPC #
696812094650
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Socket Depth
6 in
Size
5/16 in
Details
Number of Pieces
1
Impact Rated
No
Socket Type
Hex Bit Flush Connect
Finish
Orange Insulated Coating
Features
Slimmer Insulation at Contact Point, 1000V Rated, Double Layer Insulation
Material
Chrome Molybdenum Steel
Item
Hex Bit Socket
SAE or Metric
SAE
Number of Points
6-Point
Standards
ASTM F1505, IEC 60900, OSHA 1910.331-335, NFPA 70E, CSA-Z462
Includes Insulation
Yes
Voltage Rating
1000V AC / 1500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.